
HUBBELL 52C13 4-inch Square Cover Raised 1/2 inch
Description
Covers are used to close an outlet box. Raised device covers are used for mounting switches or receptacles.FEATURES:• Self-tapping screws virtually eliminate stripping• Rugged metallic construction• 52 series boxes are designed for use with 52 series boxes.
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Outlet Box Cover | Type | Square, 1/2 in Raised |
Length | 4 in | Width | 4 in |
Material | Steel | Number of Gangs | 1 |
Nominal Capacity | 3 in³ | Number of Outlets | 1 |
Color | Silver | Finish | Pre-Galvanized |
Standards | UL File Number E 2969, CSA Certified | Application | Covers are used to close an outlet box. Raised device covers are used for mounting switches or receptacles |
UPC | 626463002322 |
Packages
50 - UNIT - (50) |