
ABB CCBFS Red Dot® Single Gang Blank Cover
Description
Single gang blank cover for use with FS boxes.
Specifications
Brand Name | ABB | Sub Brand | Dry-Tite®, Red Dot® |
Item Name | Blank Cover | Type | Device Boxes, Covers & Accessories |
Length | 115.88 mm | Width | 71.43 mm |
Material | Stamped Aluminum | Color | Silver |
Mounting Type | Box, Horizontal and Vertical | Standards | UL File Number E28688 |
UPC | 042269350120 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 100 - UNIT = 100 | 8500 - UNIT = 8500 |