
PASS & SEYMOUR ENP1720NA 17-inch Dual-Purpose Enclosure Trim Ring and Cover, Replacement Only
Description
Replacement trim ring and cover for 17-inch dual-purpose enclosure. The ENP1700NA and ENP1705NAV1 already include cover and trim ring. Order this part number in the event that you misplace provided cover and trim.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Trim Ring and Cover | Type | Replacement |
Height | 18.52 in | Width | 15.87 in |
Depth | 0.59 in | Material | ABS |
Color/Finish | White | For Use With | 17 in Dual-Purpose Enclosure |
Standards | RoHS Compliant, California Proposition 65 Warning | Application | For Residential, Commercial |
UPC | 804428434566 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |