Abbotsford
onqenp20605

PASS & SEYMOUR 20 inch Plastic Hinged Door (5/Pack), White

Price $215.30 / PK
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:PASS & SEYMOUR
Manufacturer #:ENP20605
Documents Documents

Description

The standalone hinged door attaches easily to the ENP2080-5 plastic enclosure and is reversible adding flexibility to the installation. Purchase during the project trim-out phase to complete your structured wiring installation. FEATURES & BENEFITS:• RoHS Compliant• Made with ABS plastic, the enclosure is designed to integrate wireless devices without interference.• Adds 1.2" of depth for cable headroom and 3rd party device compatibility. • Extra venting along the vertical plane allows for superior heat dissipation.• Doors stack for efficient transportation and warehousing.• Lockable with provided screws.• Covers drywall hole for clean finish. • UL listed.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Hinged Door Type Door
Material ABS Color White
For Use With ENP2080-NA 20 in Plastic Enclosure Standards UL 60950-1 and CAN/CSA C22.2 No. 60950-01-07, UL 2416 Listed, RoHS Compliant
Application For Residential, Suitable for Wired and Wireless Devices UPC 804428432777

Packages

1 - UNIT - 1