Abbotsford
onqenp2050na

PASS & SEYMOUR ENP2050NA 20-inch Plastic Enclosure with Trim Ring and Hinged Door

Price $94.67 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ENP2050NA
Documents Documents

Description

Ideal for a home with a smaller foot print the 20-inch plastic enclosure is constructed with a robust, wireless transparent ABS plastic material that is light weight, low-profile, Wi-Fi transparent, and designed to integrate wireless devices into a traditional structured wiring installation. The enclosure mounts easily for both surface and recessed applications, and the hinged door is equipped with extra venting along the vertical plane for superior heat dissipation. Enjoy easy and professional looking cable management for all your needs from voice and video to data as well as such as your router, Apple TV, Roku and more.

Specifications

Brand Name Legrand Sub Brand On-Q
Item Name Enclosure with Trim and Hinged Door Type Enclosure
Width 17.1 in Depth 6.28 in
Height 21.77 in Material ABS Plastic
Color White Standards UL 2416 60950­1 Listed, CAN/CSA C22.2 No. 60950­01­07 Certified, RoHS Compliant
UPC 804428433859

Packages

1 - UNIT - 1 20 - SKID - 20
Substitutes to this product