
ABB 4-1/8 inch Red Dot Outlet Cover
Description
The IBERVILLE Red Dot Box series is designed to windstanding exterior and wet environnment. Available in pre-gangable version for conduit fittings with gasket sealed covers, lamp holder for all types of devices, they are certified CSA and come gray molded aluminium.
Specifications
Brand Name | ABB | Sub Brand | Red Dot® |
Item Name | Tapped Hole Cover | Type | Round |
Diameter | 103 mm Outside x 3/4 in Hole | Material | Aluminum |
Color | Silver/Gray | Mounting Type | Screw |
For Use With | Duct Outlet | Standards | UL File Number E28688 |
UPC | 042269718043 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 2000 - UNIT - 2000 |