MERSEN MP1008A Back Mounting Plate Aluminum
Description
Aluminium mounting plate.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Back Mounting Plate |
Length | 9.32 in Exterior, 8 in Interior | Width | 5.43 in Exterior, 5.15 in Interior |
Height | 11.32 in Exterior, 10 in Interior | Material | Aluminum |
Packages
1 - UNIT - 1 |