
CODE ELECTRIC 30 inch x 20 inch x 10 inch Code Electric CSA 1 Current Transformer Cabinet
Description
CT cabinets are used with instrument rated meters to meter single-phase services greater than 400 amps (320 amps continuous) and three-phase services greater than 200 amps. Boxes are manufactured from 10 Ga aluminium or 14-16 Ga pregalvanized steel. The enclosures are complete with screw cover, back panel and sealing screws. Four internal mounting holes and grounding provisions are included.
Specifications
Brand Name | Code Electric Products | Item Name | Current Transformer Cabinet |
Width | 20 in | Depth | 10 in |
Height | 30 in | Mounting Type | Surface |
Material | 14/16 ga Pre-Galvanized Steel | Color | Gray |
For Use With | Instrument Rated Meters | Standards | UL Listed, CSA Certified |
UPC | 623825004338 |
Packages
1 - UNIT - 1 |