
HOFFMAN 12.75 x 10.88 Painted Steel Panel for Junction Boxes
Description
The A14P12 is a Perforated Panel made of 14-gauge steel finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all enclosures which accept these panels. Suitable for use with junction box.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Panel | Type | Panels and Panel Accessories |
Height | 324 mm | Width | 276 mm |
Material | Painted Steel | Color | White |
Finish | Powder Coated | For Use With | 14 x 12 in Junction Boxes |
Application | Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510548001 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 135 - SKID - 135 |