
WEIDMULLER 1050000000 WAP 2.5-10 W-Series End Plate
Description
SAK series. End plate. Dark beige. Direct mounting.
Specifications
Brand Name | Weidmuller | Sub Brand | Klippon® |
Item Name | End/Intermediate Plate | Material | Wemid |
Mounting | Direct | Type | WAP 2.5-10 |
Series/Model | W | Color/Finish | Dark Beige |
Dimensions | 0.059 in W x 1.319 in D x 2.205 in H | For Use With | DIN Rail Terminal Blocks/W Series Modular Terminal Block |
Standards | RoHS Compliant, UL 94-V0 Flammability Rated | Application | For Industrial Use |
UPC | 626835103145 |
Packages
50 - UNIT - (50) |