Abbotsford
scebp1210csw

IPEX 12 inch x 10 inch Scepter Jbox Back Panel

Price $41.4418 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077862
Documents Documents

Description

Back Panels of the appropriate size are available to fit the Scepter JBox in the 8 x 8 size and larger. IPEX back panels are made of 14 gauge carbon steel and have a white epoxy powder coat finish. Panels have pre-drilled holes that correspond to the mounting posts in the Scepter JBox to be easily attached using Pan Head #10 X 1/2" thread forming screws. APPLICATION / USE: JBXH junction boxes can be used to enclose electrical equipment in nonhazardous locations. Back panels provide a means for mounting devices and equipment in an enclosure without compromising the NEMA rating of the enclosure.

Specifications

Brand Name Ipex Sub Brand Scepter® Jbox™
Item Name Back Panel Type BACK PANEL WITH WHITE EPOXY COATING
Height 10-3/4 in Width 8.88 in
Material 14 ga Carbon Steel Color White
Finish Epoxy Powder Coated Application Designed to Fit Sizes 12 x 10 in Junction Box
UPC 622454451919

Packages

1 - UNIT - 1 5 - UNIT - 5 8 - UNIT - 8