![idcfb2w312z](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12229766.jpg?preset=medium)
IDEC FB2W312Z ENCL FOR 22mm 3H BEI
Description
Plastic enclosures for HW, TW and XW 22mm switches and pilot devices. These enclosures are available in three sizes and can be used to mount up to five 22mm switches. With an outer depth of only 59.5mm it’s easy to mount them in confined spaces, while a polycarbonate cover and base with stainless steel screws makes them corrosion resistant and durable for a longer life. All FB enclosures are also IP65 and NEMA Type 4X rated. Easy installation: panel, wall or frame mountable.
Specifications
Brand Name | IDEC | Item Name | Push Button Enclosure |
Type | 3-Hole | Width | 76 mm |
Depth | 59.5 mm | Height | 140 mm |
Cover Type | Screw | NEMA Rating | NEMA 4X |
Series | FB | Material | Polycarbonate |
Color | Beige | For Use With | XW, HW and TW 22 mm Switches and Pilot Devices |
Standards | UL Listed, CE Certified, RoHS Compliant |
Packages
1 - UNIT - 1 |