![tab51628tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/439450145.jpg?preset=medium)
ABB 51628-TB BOX GRND ELECTRODE
Description
Pre-galvanized Steel Ground Electrode Box, 14 Gauge, 10 inch Diameter, 12 inch Depth. Hardware Includes 1/4-20 x 3/4 inch long Round Head Socket and Zinc Hex Nut.
Specifications
Brand Name | Thomas & Betts | Sub Brand | Blackburn® |
Item Name | Ground Electrode Box | Width | 10 in |
Depth | 12 in | Material | Steel |
Finish | Pre-Galvanized | Includes | 1/4-20 x 3/4 in Long Round Head Socket and Zinc Hex Nut |
Application | Provides Easy Access to the Ground Rod Connection Area | UPC | 075114426008 |
Packages
1 - UNIT - 1 |