HOFFMAN 19.31 inch x 17.31 inch x 9.58 inch Type 4X VJ Flat Opaque Cover
Description
VJ enclosures feature an overlapping cover design that ensures a secure and reliable seal. This VJ Flat Opaque Cover Type 4X, VJ1816HW item measures 19.32x17.32x9.58 inch, material Fiberglass, color Lt Gray, HW.
Specifications
Brand Name | Hoffman | Item Name | Enclosure |
Type | Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures | Width | 17.32 in |
Depth | 9.58 | Height | 19.32 in |
Cover Type | Flat Hinged, Screw | NEMA Rating | NEMA 3 |
Series | VJ | Mounting Type | Wall |
Material | Fiberglass | Finish | Smooth Matte |
Color | RAL 7035 Light Gray | Application | Corrosive Environments; Controls and Drives |
UPC | 635394013727 |
Packages
1 - UNIT - 1 |