Abbotsford
pas7806p

PASS & SEYMOUR NEMA 1 Nylon Enclosure with 1/2-inch & 3/4-inch Knockouts

Price $37.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:7806P

Description

FEATURES & BENEFITS:- High horsepower rating of 20HP. - Compact design. - Gull-wing shaped brass terminal pressure clamps. - Constructed of glass-reinforced thermoplastic. - Two-point contact arms.- One-piece contact carrier. - UL508 and cULus Listing of individual device and assembled device within enclosure. - Heavy-duty zinc-plated steel strap. - Two brass rivets secure strap to housing.- External screw-pressure-plate back and side wire terminal screws unstaked for use with ring terminals. - 2-1/2 inch knockouts on back and 2-1/2 inch -3/4 inch knockouts on top and bottom

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Enclosure Type 2-Pole
Width 71.12 mm Depth 71.12 mm
Height 99 mm NEMA Rating NEMA 1
Mounting Type Backside Screw Material Nylon
Finish Matte Color Black
For Use With Manual Controllers Switch Standards UL Listed
Application Industrial UPC 785007780659

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought