![acddps1253w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12231779.jpg?preset=medium)
AC DANDY DPS-125-3W 125 Amp Service Splitter Box – EEMAC 3R, 3W Series
Description
Service splitter box - EEMAC 3R enclosure. For indoor or outdoor use. Galvanized construction – unpainted finish. Slide-in, screw-on cover. Cover is padlockable at bottom (225A under). Punch raised rear mounting dimples. Drainage provided in bottom of box. 600V rated lugs provided - aluminium/copper rated. Model #DGB-1 ground bar included.
Specifications
Brand Name | A.C. Dandy Products | Item Name | Splitter Box |
Type | 3-Pole, 3-Wire, Service | Length | 14 in |
Width | 9 in | Depth | 4 in |
Finish | Galvanized | Mounting Type | Slide-In, Screw-On |
Series/Model | 3W | Amperage Rating | 125 A |
NEMA Rating | EEMAC 3R | Includes | DGB-1 Ground Bar |
Application | For Indoor/Outdoor |
Packages
1 - UNIT - 1 |