
ERICO CAT16HP4Z34 1/4 inch #12#8 Wire CADDY CAT HP J-Hook with Multi-Function Clip
Description
KEY FEATURES AND BENEFITS:• Quick attachment to threaded rod or wire• Fully adjustable and easy to relocate to accommodate changes once installed• Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic• Provides superior fill capacity and load rating over most other non-continuous cable support alternatives• Rounded edges on J-Hooks provide proper bend radius support for high performance data cables• Cost effective alternative to expensive cable tray• Complies with EN 50174-2• Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Cat HP J-Hook with Multi-Function Clip | Type | CADDY CAT HP J-Hook with Multi-Function Clip |
Size | 1 in dia, 12-8 AWG Wire | Load Capacity | 30 lb |
Material | Steel/Spring Steel | Color/Finish | Pre-Galvanized, Caddy Armour Coated |
Mounting | Rod/Wire | Packaging Quantity | 50/Pack |
Standards | cULus Listed, EN 50174-2 Compliant, IEC 14763-2, ANSI TIA 568 and TIA 569 | Application | For High-Performance Data Cable Including Cat5e, Cat6, Cat6A, Cat7, Fibre Optic, Datacom and Low Voltage, Electrical Fixing and Fastening |
UPC | 782856716532 |
Packages
50 - UNIT - (50) |