Abbotsford
ericat32hp4z34

ERICO CAT32HP4Z34 2-inch nVent CADDY Cat HP J-Hook with Multi-Function Clip

Price $10.8969 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CAT32HP4Z34

Description

1/4" #12–#8 Wire CADDY® CAT HP J-Hook with Multi-Function Clip.KEY FEATURES AND BENEFITS:• Quick attachment to threaded rod or wire• Fully adjustable and easy to relocate to accommodate changes once installed• Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic• Provides superior fill capacity and load rating over most other non-continuous cable support alternatives• Rounded edges on J-Hooks provide proper bend radius support for high performance data cables• Cost effective alternative to expensive cable tray• Complies with EN 50174-2• Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Brand Name Caddy Item Name Cat HP J-Hook with Multi-Function Clip
Size 2 in dia, 1/4 in Rod, 12-8 AWG Wire Load Capacity 30 lb
Material Steel/Spring Steel Color/Finish Pre-Galvanized, Caddy Armour Coated
Mounting Rod/Wire Packaging Quantity 50/Pack
Standards cULus Listed, EN 50174-2 Compliant, IEC 14763-2, ANSI TIA 568 and TIA 569 Application For High-Performance Data Cable Including Cat5e, Cat6, Cat6A, Cat7, Fiber Optic, Datacom and Low Voltage, Electrical Fixing and Fastening

Packages

50 - UNIT - (50)
Substitutes to this product