
ABB CI8905 #105 Iberville® “S” Hooks (Zinc Plated Steel)
Description
The IBERVILLE roughing-in series is designed to provide practical solutions to fix boxes and luminaires and seal connectors under ceiling. The models are chains,S & screw hooks, hangers, tie wire and duct seal paste.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | S-Hook | Type | Roughing-In |
Material | Steel | Finish | Galvanic/Electrolytic Zinc Plated |
Load Capacity | 73 lb | Trade Size | #105 |
UPC | 622538680761 |
Packages
100 - UNIT - (100) | 1000 - UNIT - 1000 |