
RACK-A-TIERS 42000 Multi-Pack All American Pull Buddy
Description
Shoehorns for your wire!
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wire Shoe Horn | Size | 1/2, 3/4, 1 in |
Material | Plastic | Type | Multi-Pack |
UPC | 625912420007 |
Packages
1 - UNIT - 1 |