Abbotsford
idibpstckr25

IDEAL INDUSTRIES Cable Stackers (Bag of 25)

Price $14.03 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:IDEAL
Manufacturer #:BPSTCKR-25

Description

Cable Stackers (25/Bag), Designed for fast & easy multi-cable installations. Organize, secure, and support multiple cables on the same stud. For NM/Romex®, CATV, telephone, security and instrumentation cables. Organize lengthy cable runs. Eliminate tangled wires and excessive heating that can occur when too many cables are fastened tightly together. Angled nail allows installation from any direction, regardless of the spacing or positioning of the studs. Tab to help position Cable Stacker correctly on studs. Angled heads allow for easy insertion, and locks cables in place. cUL Listed E201201 No Load Cable Hardware


Used to route, fasten and support CATV, telephone, security and instrumentation cables.

Organize length cable runs, eliminating tangled wires and excessive heating that can occur when too many cables are fastented tightly together.

Angled nail allows stacker to be installed from any direction, regardless of the spacing or positioning of studs.

cUL Listed - E201201 NO LOAD CABLE HARDWARE

Specifications

Brand Name Ideal Item Name Cable Stacker
Material Plastic Load Capacity 1 - 4 Cables
Mounting Type Angled Nail Color/Finish White
Length 1.17 in Width 3.28 in
Packaging Quantity 25/Bag Standards cULus Listed, UL Listed, E201201
Application For Route, Fasten and Support CATV, Telephone, Security and Instrumentation Cables UPC 783250797677

Packages

1 - UNIT - 1
Customers who bought this item also bought