Abbotsford
idibpstckr300

IDEAL INDUSTRIES Cable Stackers (Bucket of 300)

Price $167.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:BPSTCKR-300

Description

Cable Stackers (300 Pieces/Bag. Designed for fast & easy multi-cable installations. Organize, secure, and support multiple cables on the same stud. For NM/Romex®, CATV, telephone, security and instrumentation cables. Organize lengthy cable runs. Eliminate tangled wires and excessive heating that can occur when too many cables are fastened tightly together. Angled nail allows installation from any direction, regardless of the spacing or positioning of the studs. Tab to help position Cable Stacker correctly on studs. Angled heads allow for easy insertion, and locks cables in place. cUL Listed E201201 No Load Cable Hardware


Used to route, fasten and support CATV, telephone, security and instrumentation cables.

Organize length cable runs, eliminating tangled wires and excessive heating that can occur when too many cables are fastented tightly together.

Angled nail allows stacker to be installed from any direction, regardless of the spacing or positioning of studs.

cUL Listed - E201201 NO LOAD CABLE HARDWARE

Specifications

Brand Name Ideal Item Name Cable Stacker
Material Plastic Mounting Type Angled Nail
Color/Finish White Slot Width 0.783 in
Width 3.28 in Height 1.17 in
Packaging Quantity 300/Bucket Standards cULus Listed
Application For Use to Route, Fasten and Support CATV, Telephone, Security and Instrumentation Cables UPC 783250708871

Packages

1 - UNIT - 1