
RACK-A-TIERS F14201 #1/4-20 x 1 inch Hex HD Grade 2 Bolt (100 /Pack)
Description
1/4 - 20x1 Grade 2 Hex HD Bolt
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Hex Bolt | Type | Home Improvement & Commercial Supplies - Screws |
Thread Size | 1/4-20 | Thread Length | 1 in |
Overall Length | 1 in | Material | Steel |
Grade | Grade 2 | System of Measurement | SAE |
Thread Type | UNC | Head Style | Hex |
Packaging Quantity | 100/Jar | UPC | 625912630192 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |