Abbotsford
cspe14214x100eg

ABB 1/4 inch x 1 inch Superstrut Hex Head Cap Screw

Price $0.2223 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E142-1/4X100EG

Description

Hex head cap screw to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Sub Brand Superstrut®
Type Threaded Products and Hardware Material Steel
Finish Electrogalvanizing Application To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.
UPC 786210585901

Packages

100 - UNIT = (100) 1000 - UNIT = 1000
Customers who bought this item also bought