
ABB 3/8 inch x 1 inch Superstrut Hex Head Cap Screw, Electro-Galvanized Steel
Description
Superstrut® hex head cap screw manufactured from grade 2 mild steel and are case hardened, electro-galvanized finish. Designed to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Cap Screw | Type | Threaded Products & Hardware (Series 100) |
Thread Size | 3/8 in | Overall Length | 1 in |
Material | Steel | Finish | Silver Galvanized/Electro Galvanized |
Thread Type | UNC | Head Style | Hex |
Head Size | 0.65 in W x 0.243 in H | For Use With | Channel and Channel Fittings |
Application | For use with channel and channel fittings | UPC | 786210562254 |
Packages
100 - UNIT - (100) |