
RACK-A-TIERS F44952 #10-24 x 1 inch Round Comb Machine Screw (100 Pieces/Pack)
Description
F44952 10-24 x 1 Round Comb Machine Screw (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Item Name | Machine Screw |
Thread Size | #10-24 | Overall Length | 1 in |
Drive Type | Square | Material | Steel |
System of Measurement | SAE | Thread Type | UNC |
Head Style | Round | Packaging Quantity | 100/Pack |
UPC | 059994449524 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |