
H.PAULIN #8 x 9/16 inch Modified Truss Head Drill-X SC Plated
Description
Paulin® Modified truss lath screw with Philips head and self-drilling zinc-plated. It provides improved holding power for attaching metal diamond lath and metal lath with water-resistant paper backing to wood or steel framing members.
Specifications
Brand Name | H. Paulin | Item Name | Self Drilling Screw |
System of Measurement | Imperial | Thread Diameter | #8 |
Length | 9/16 in | Drive Type | Phillips |
Head Type | Modified Truss Lath | Material | Carbon Steel |
Finish | Zinc Plated | Series/Model | 214 |
Packaging Quantity | 100/Pack | Standards | ISO 9001 Certified |
UPC | 622412092079 |
Packages
100 - UNIT - (100) |