
H.PAULIN #12 x 1 inch Self Drilling Tapping Screw
Description
DRILL-X® Self-drilling tapping screw made of high-quality steel and are specially heat treated. The drill point has been incorporated into the screw in the familiar twist drill design. These screws drill their own hole form mating threads fasten securely and can be used in steel, plastics, composite materials, wood plus various laminates.
Specifications
Brand Name | H. Paulin | Item Name | Self Drilling Tapping Screw |
Type | Drill-X | System of Measurement | Imperial |
Thread Diameter | #12 | Length | 1 in |
Head Type | Indented Hex Washer | Material | Carbon Steel |
Finish | Zinc Plated | Series/Model | 232 |
Drive Size | 5/16 in | Point Type | #3 |
Packaging Quantity | 100/Pack | UPC | 771878269119 |
Packages
100 - UNIT - (100) |