Abbotsford
pau232080

H.PAULIN #10 x 3/4 inch Drill-X Papco Hex Head Self Drilling Screw

Price $0.0586 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H.PAULIN
Manufacturer #:232-080

Description

Self-Drilling and Tapping Screws are made of high-quality steel and are specially heat treated. The drill point has been incorporated into the screw in the familiar twist drill design. These screws drill their own hole - form mating threads - fasten securely and can be used in steel, plastics, composite materials, wood plus various laminates. Determine total thickness of the material to be drilled then choose No. 2 or No. 3 point to allow complete drilling. Zinc plated.

Specifications

Brand Name H. Paulin Sub Brand Drill-X®, Papco®
Material High Carbon Steel Finish Zinc Plated
UPC 771878269065

Packages

100 - UNIT - (100)
Customers who bought this item also bought