
H.PAULIN #8 x 9/16 inch Wafer Head Self Drilling Screws(1200/Jar)
Description
FAST-PAC® Modified lath screw with truss Phillips head and dry phosphate-plated.
Specifications
Brand Name | H. Paulin | Sub Brand | Fast-Pac® |
Item Name | Self Drilling Screw | System of Measurement | Imperial |
Thread Diameter | #8 | Length | 9/16 in |
Drive Type | Phillips | Head Type | Wafer |
Material | Carbon Steel | Finish | Dry Phosphate Coated |
Series/Model | 537 | Packaging Quantity | 1200/Pack |
Standards | ISO 9001 Certified | UPC | 622412083558 |
Packages
1200 - UNIT - (1200) |