
RACK-A-TIERS F48792 #10-16 x 3/4-inch Pan Head Camtap Fasteners (100 Pieces/Pack)
Description
10-16 x 3/4 Pan Head Camtap Fasteners (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Camtap-Z® |
Item Name | Self Drilling Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | SAE | Thread Diameter | #10 |
Thread Pitch | 16 | Length | 3/4 in |
Drive Type | Robertson | Head Type | Pan |
Material | Steel | Finish | Metal |
UPC | 059994487922 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |