![robf64499](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/243614399.jpg?preset=medium)
RACK-A-TIERS F64499 #8 x 1/2 inch Philip Wafer Head Tek Screw (100 Pieces/Pack)
Description
8" x 1/2" Camtap Philips Wafer Head (100 Pieces/Pack).
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Camtap-Z® |
Item Name | Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | SAE | Thread Diameter | #8 |
Thread Pitch | Screw | Length | 1/2 in |
Drive Type | Robertson | Head Type | Philips Wafer |
Material | Steel | Finish | Metal |
Packaging Quantity | 100/Pack | UPC | 625912644991 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |