
RACK-A-TIERS F63499 #8 x 3/4 inch Flat 4 Lug Head Screws (500 Pieces/Jar)
Description
8 x 3/4 Flat 4 Lug Head Screws (500 Pieces/Jar)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wood Tapping Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | SAE | Thread Diameter | #8 |
Thread Pitch | Screw | Length | 3/4 in |
Head Type | Flat | Material | Steel |
Finish | Chrome | Thread Length | 0.75 in |
Packaging Quantity | 500/Jar | UPC | 625912634992 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |