
IPEX 3/4 inch Kwikon ENT Form Stubby
Description
Stubby, ENT form, KWIKON®, 3/4 inch.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | ENT Form Stubby | Connection Type | Plug-in |
Material | Polyethylene | Type | Low Profile |
Color | Black | Mounting | Nail/Screw |
Application | For Horizontal to Vertical ENT Transition Fitting | UPC | 622454893313 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 150 - UNIT - 150 | 9000 - SKID - 9000 |