
RACK-A-TIERS F63524 #8-18 x 1-1/4 inch Pan Camtap Fastener (100 Pieces/Pack)
Description
8-18 x 1 1/4 Pan Camtap Fastener (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Camtap-Z® |
Item Name | Self Drilling Screw | Type | Heavy Duty |
System of Measurement | SAE | Thread Diameter | #8 |
Thread Pitch | 18 | Length | 1-1/4 in |
Head Type | Pan | Material | Steel |
Finish | Metal | UPC | 625912635241 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |