
PRIMESOURCE 10 inch x 1 inch Lilly Fasteners Pan Head Sheet Metal Screw
Description
Zinc sheet metal screw. Made of steel. Self-tapping pan head type. No.10.
Specifications
Brand Name | Primesource Building Products | Item Name | Self Tapping Sheet Metal Screw |
System of Measurement | SAE | Thread Diameter | #10 |
Length | 1 in | Head Type | Pan |
Material | Zinc |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |