Abbotsford
robf38830

RACK-A-TIERS F38830 #8 x 3/4 inch Pan Wood Tapping Head Screw (100 Pieces/Pack)

Price $5.40 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F38830

Description

#8 ROBERTSON SQUARE PAN HEAD SCREWS

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Sheet Metal Screw Type Home Improvement & Commercial Supplies - Screws
System of Measurement Box Thread Diameter #8
Thread Pitch Screw Length 3/4 in
Head Type Pan Material Steel
Finish Chrome Thread Length 0.75 in
Point Type Type A Packaging Quantity 100/Pack
UPC 059994388304

Packages

1 - UNIT - 1 5 - UNIT - 5