
RACK-A-TIERS F57007 #8 x 1/2 inch Pan Head Tapping Head Screw (1000 Pieces/Jar)
Description
8 x 1/2 Pan Head Tapping Head Screw (1000 Pieces/Jar)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Sheet Metal Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | Jar | Thread Diameter | #8 |
Thread Pitch | Screw | Length | 1/2 in |
Head Type | Pan | Material | Steel |
Finish | Metal | Point Type | Type A |
Packaging Quantity | 100/Jar | UPC | 059994570075 |
Packages
1 - UNIT - 1 |