
H.PAULIN #10 x 1-1/2 inch Fast-Pac Tapping Screw Square Socket (400/Jar)
Description
FAST-PAC® Metal screw with truss socket head and zinc-plated.
Specifications
Brand Name | H. Paulin | Sub Brand | Fast-Pac® |
Item Name | Tapping Screw | System of Measurement | Imperial |
Thread Diameter | #10 | Length | 1-1/2 in |
Drive Type | Square Socket | Head Type | Truss |
Material | Carbon Steel | Series/Model | 537 |
Packaging Quantity | 400/Pack | UPC | 622412085989 |
Packages
400 - UNIT - (400) |