
H.PAULIN #10 x 3/4 inch Fast-Pac® Tapping Screw Square Socket (750/Jar)
Description
FAST-PAC® Metal screw with truss socket head and zinc-plated.
Specifications
Brand Name | H. Paulin | Sub Brand | Fast-Pac® |
Item Name | Tapping Screw | System of Measurement | Imperial |
Thread Diameter | #10 | Length | 3/4 in |
Drive Type | Square Socket | Head Type | Truss |
Material | Carbon Steel | Finish | Zinc Plated |
Series/Model | 537 | Packaging Quantity | 750/Pack |
Standards | ISO 9001 Certified | UPC | 622412085927 |
Packages
750 - UNIT - (750) |