![robf56366](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/243276599.jpg?preset=medium)
RACK-A-TIERS F56366 #8 x 3/4 inch Truss Tapping Heads (100 Pieces/Pack)
Description
8 x 3/4 Truss Tapping Heads (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wood Tapping Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | SAE | Thread Diameter | #8 |
Thread Pitch | Screw | Length | 3/4 in |
Head Type | Truss | Material | Steel |
Finish | Metal | Packaging Quantity | 100/Pack |
UPC | 059994563664 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 5 - UNIT - 5 |