Abbotsford
lil10460

PRIMESOURCE 8 inch x 3 inch Lilly Fasteners Wood Flat Head Screw

Inventory
Unavailable for order
Manufacturer:PRIMESOURCE
Manufacturer #:10460

Description

Wood screw. Flat head type. No.8.

Specifications

Brand Name Primesource Building Products Item Name Wood Screw
System of Measurement SAE Thread Diameter #8
Length 3 in Head Type Flat

Packages

1 - UNIT - 1 100 - UNIT - 100