ABB 2-3/4 inch 18 Cu.In. 1-Gang NuTek Non-Metallic Device Box
Description
PRODUCT FEATURES:- One-Gang Device Box- Volume: 18 Cubic Inches- Length: 3-3/4 Inches- Width: 2-1/4 Inches- Depth: 2-3/4 Inches- Color: Gray- Material: Non-Metallic- Cable Entries: 4
Specifications
Brand Name | Carlon / Nutek | Sub Brand | NuTek® |
Item Name | Device Box | Type | 4-Inlet |
Width | 2.25 in | Cubic Capacity | 18 in³ |
Number of Gangs | 1 | Material | Plastic |
Finish | Untreated | Color | Gray |
Mounting Type | Flush | Application | Non-Metallic Sheathed Cable |
UPC | 772197000612 |
Packages
40 - UNIT = 40 | 100 - UNIT = (100) | 2000 - SKID - 2000 |