Abbotsford
pau197139

H.PAULIN #8 x 3/4 inch Loxxon Flat Socket Steel Wood Screws Plated, Square Socket Drive

Price $0.0290 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H.PAULIN
Manufacturer #:197-139

Description

Flat head steel wood screw. Square socket drive. Zinc plated.

Specifications

Brand Name H. Paulin Item Name Wood Screw
System of Measurement SAE Thread Diameter #8
Thread Pitch 15 Length 3/4 in
Drive Type Square Socket Head Type Flat
Material Carbon Steel Finish Zinc Plated
Packaging Quantity 100/Pack Standards ISO 9001 Certified
UPC 771878243911

Packages

100 - UNIT - (100)
Customers who bought this item also bought