![robf38826](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/333974342.jpg?preset=medium)
RACK-A-TIERS F38826 #8 x 3/4 inch Flat Wood Tapping Head Screw (100 Pieces/Pack)
Description
#8 ROBERTSON SQUARE FLAT HEAD SCREWS
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wood Screw | Type | Tapping |
System of Measurement | Box | Thread Diameter | #8 |
Thread Pitch | Screw | Length | 3/4 in |
Thread Length | 0.75 in | Drive Type | Square |
Head Type | Flat | Material | Steel |
Finish | Chrome | Packaging Quantity | 100/Pack |
UPC | 059994388267 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |