Abbotsford
robf38832

RACK-A-TIERS F38832 #6 x 3/4 inch Pan Sheet Metal Head Screw (100 Pieces/Pack)

Price $4.70 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F38832

Description

#6 ROBERTSON SQUARE PAN HEAD SCREWS

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wood Screw Type Tapping
System of Measurement Box Thread Diameter #6
Thread Pitch Screw Length 3/4 in
Drive Type Square Head Type Pan
Material Steel Finish Metal
Packaging Quantity 100/Pack UPC 059994388328

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought