![robf48431](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/242020545.jpg?preset=medium)
RACK-A-TIERS F48431 #6 x 1-inch Robertson Square Flat 2/3 Kwixin Head Screws (100 Pieces/Pack)
Description
RACK-A-TIERS F48431 6 x 1 Flat 2/3 Kwixin Square Head Screws (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wood Screw | Type | 2/3 Threaded |
System of Measurement | Box | Thread Diameter | #6 |
Thread Pitch | Screw | Length | 1 in |
Thread Length | 1 in | Drive Type | Square |
Head Type | Flat | Material | Steel |
Finish | Chrome | Thread Type | Kwixin |
UPC | 059994484310 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |