![robf40048](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/234100649.jpg?preset=medium)
RACK-A-TIERS F40048 #6 x 1/2 inch Flat Wood Tapping Head Screw (100 Pieces/Pack)
Description
#6 ROBERTSON SQUARE FLAT HEAD SCREWS
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wood Screw | Type | Tapping |
System of Measurement | Box | Thread Diameter | #6 |
Thread Pitch | Screw | Length | 1/2 in |
Thread Length | 0.5 in | Drive Type | Square |
Head Type | Flat | Material | Steel |
Finish | Chrome | Packaging Quantity | 100/Pack |
UPC | 059994400488 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |