![robf56357](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/243276596.jpg?preset=medium)
RACK-A-TIERS F56357 #8 x 4 inch Flat 2/3 Kwixin Head Screws (100 Pieces/Pack)
Description
The original Robertson brand fasteners now available from Rack-a-tiers!Robertson Inc. is the leading manufacturer and global supplier of high-quality screws and specialty fasteners. Flat top with a countersunk bearing surface.Available with 4 lugs to assist with countersinking and with Tapping, Kwixin, Lo-root, and Lug thread types!
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wood Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | SAE | Thread Diameter | #8 |
Thread Pitch | Screw | Length | 4 in |
Thread Length | 4 in | Head Type | Flat |
Material | Steel | Finish | Chrome |
UPC | 059994563572 |
Packages
5 - UNIT - (5) |