
RACK-A-TIERS F48436 #8 x 2-1/2 inch Robertson Square Flat 2/3 Kwixin Head Screws (100 Pieces/Pack)
Description
RACK-A-TIERS F48436 8 x 2-1/2 Robertson Square Flat 2/3 Kwixin Head Screws (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wood Screw | Type | 2/3 Threaded |
System of Measurement | Box | Thread Diameter | #8 |
Thread Pitch | Screw | Length | 2-1/2 in |
Thread Length | 2.5 in | Drive Type | Square |
Head Type | Flat | Material | Steel |
Finish | Chrome | Thread Type | Kwixin |
UPC | 059994484365 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |